Beli kertas saring whatman 41 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  2. Whatman Qualitative Filter Paper
    Mulai

    Rp299.900

    Whatman Qualitative Filter Paper
    Deskripsi:
    Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.
    atribut:
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
  3. OneMed Glycerine Solution
    Mulai

    Rp7.900

    OneMed Glycerine Solution
    Deskripsi:
    Gliserin Gliserin adalah cairan kental, bening dan tidak berbau, apabila dicicipi rasanya agak manis.Gliserin biasanya dipakai dalam berbagai industry seperti Kesehatan, kecantikan, kimia, farmasi.Pharmaceutical Grade artinya harus murni 100% dan kualitasnya diatas Food Grade. (100% Kemurnian dan 100% Kualitas terjaga)
  4. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  5. NORMAX Slide Glass Microscope (Kaca Preparat)
    Mulai

    Rp85.900

    NORMAX Slide Glass Microscope (Kaca Preparat)
    Deskripsi:
    Ground edges, frosted end 20mm (top and bottom)
  6. 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)
    Deskripsi:
    Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.
    atribut:
    • Adhesive: Acrylic
    • Base Material: Acrylic foam
    • Main Works: Parts
  7. CRC Mechanix Orange Hand Cleaner (Sabun Cuci Tangan Bengkel & Industri)
    Mulai

    Rp639.900

    CRC Mechanix Orange Hand Cleaner (Sabun Cuci Tangan Bengkel & Industri)
    Deskripsi:
    MECHANIX ORANGE CITRUS LOTION HAND CLEANER W/PUMICE, 1 GALModel#: SL1719DESCRIPTION:MECHANIX ORANGE is formulated w/ the natural power of citrus. Quickly cleans away the toughest soils. Used with pH balanced to be gentle on hands. Its serious scrubbing power comes from fine grade pumice, leaves hands fresh.APPLICATIONS:Hands/skin, industrial sites.
    atribut:
    • Net Fill: 1 gal
    • Appearance: Thick White Lotion
    • DOT Proper Shipping Name: Not Regulated
    • Propellant: None
  8. 3M Isolasi Bolak Balik Otomotif High-Tack (Selotip Dua Sisi)
    62%
    Mulai

    Rp99.900

    3M Isolasi Bolak Balik Otomotif High-Tack (Selotip Dua Sisi)
    atribut:
    • Main Works: Large surface material, parts
    • Tape Color: Black
  9. REXCO 20 Ultimate Hand Cleaner (Pembersih Oli / Minyak)
    Mulai

    Rp55.900

    REXCO 20 Ultimate Hand Cleaner (Pembersih Oli / Minyak)
    Deskripsi:
    REXCO 20 Ultimate Hand Cleaner dapat:- Menghilangkan kotoran, minyak, tanah, lem dan semen yang ekstrim.- Cukup sekali bilas (ramah lingkungan).- Tidak mengandung pelarut solvent keras.- Mengandung pelembab dan akti bakteri.
    atribut:
    • Packaging: Bottle
    • Volume (ml): 443.5
  10. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  11. Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    Mulai

    Rp399.900

    Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 87
    • Pore Size (µm): 11 (Particle retention)
    • Thickness (µm): 180
  12. Permatex Fast Orange Hand Cleaner (Pembersih Oli / Minyak)
    Mulai

    Rp839.900

    Permatex Fast Orange Hand Cleaner (Pembersih Oli / Minyak)
    Deskripsi:
    Biodegradable, waterless, petroleum solvent-free hand cleaner that contains no harsh chemicals, petroleum solvents or ammonia that can sting cuts or abrasions. Pure, fresh-smelling natural citrus power does the cleaning. Fortified with aloe, lanolin, glycerin, and other skin conditioners to soothe raw, rough hands. Fine Pumice deep cleans the toughest dirt. Works great on laundry stains (smooth lotion only), scuff marks, tile floors, pet odors and many other household cleaning needs.
    atribut:
    • Packaging: Jerrycan
    • Scent: Natural Orange. Citrus
    • Volume (ml): 3780
  13. Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)
    Mulai

    Rp1.199.900

    Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)
    atribut:
    • TGK Part No.: 996-41-03-35
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
    • Diameter (Φcm): 12.5Φ
    • AS ONE Part Number: 2-8306-05
    • Quantity (sheets): 100
Daftar Harga kertas saring whatman 41 Terbaru October 2026
Whatman Filter Paper Qualitative No. 41 Circle (Kertas Saring Kualitatif)Rp459.900
Whatman Filter Paper (Kertas Saring)Rp249.900
Whatman Qualitative Filter PaperRp299.900
OneMed Glycerine SolutionRp7.900
Fort Cable Sleeve (Selongsong Kabel)Rp259.900
NORMAX Slide Glass Microscope (Kaca Preparat)Rp85.900
3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)Rp109.900
CRC Mechanix Orange Hand Cleaner (Sabun Cuci Tangan Bengkel & Industri)Rp639.900
3M Isolasi Bolak Balik Otomotif High-Tack (Selotip Dua Sisi)Rp99.900
REXCO 20 Ultimate Hand Cleaner (Pembersih Oli / Minyak)Rp55.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)